Shop All Disposable Suits & Coveralls
Kimberly-Clark
Disposable Clothing, 2XL, 25 PK, Blue, Fire Retardant, Zipper
Mfr # 45315
Zoro # G007461825
product price: $330.99
/pk 25, $13.24/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Type Coveralls
- Color Blue
- Seam Style No Seams
- Material Fire Retardant
- Closure Type Zipper
Product Information
- Brand Kimberly-Clark
- MFR # 45315
- Zoro # G007461825
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Industry Type | Coveralls |
Color | Blue |
Item | Disposable Clothing |
Seam Style | No Seams |
Material | Fire Retardant |
Closure Type | Zipper |
Description
A soft yet strong, lightweight garment made of a special spunlace nonwoven fabric treated with a flameresistant finish While not primary fireprotection gear, KLEENGUARD A65 PREVAIL Flame Resistant Coveralls are designed to be worn in areas where exposure to sparks is possible Flame resistant and compliant with NFPA 701 NFPA 99 compliant Complies with the flame resistance requirements cited by paragraph 61 of CANCGSB155202000 25 eaches per case
- •Strong, lightweight garment
- •Flame resistant and compliant with NFPA 701
- •NFPA 99 compliant
- •Complies with the flame resistance requirements cited by paragraph 6.1 of CAN/CGSB-155.20-2000
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152485)
- SHURTAPE Floor Marking Tape, Yellow, 36 yd. L, PK24 (VP 410)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- ANSELL Coveralls, 6 PK, Orange, Non-Woven Laminate, Zipper (OR50-T-92-111-04)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH5X0025PI)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38943)
- KLEENGUARD Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46104)
- Kimberly-Clark Disposable Clothing