Shop All Hand Soap Dispenser Refills
Kimberly-Clark
1L Foam Hand Soap Refill Cartridge
Mfr # 91552
Zoro # G7723499
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1L
- Application Use in Washrooms in Office Buildings, Healthcare Environments, High-Traffic Areas, Hospitality, Lodging, Commercial Spaces and Much More
Product Information
- Brand Kimberly-Clark
- MFR # 91552
- Zoro # G7723499
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Details
Item | Soap,Skin Cleanser,Lpk |
Application | Use in Washrooms in Office Buildings, Healthcare Environments, High-Traffic Areas, Hospitality, Lodging, Commercial Spaces and Much More |
Description
Soap,Skin Cleanser,Lpk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle, 3 Pack (5024SS)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- PREPWERX Squeegee Kit - Head 8in & Handle 20in (133-23208)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- DYNAREX DynaSoap Antibacterial Soap - 7.5 oz (1438)
- ETTORE SqueegeeOff Soap 32 oz (30130)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Automated Touchless Gentle Foam Hand Soap Dispenser Refills 3 PK (GPC43716)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill, 2 PK (7779-02)
- PROVON 1,250 mL Personal Soaps 4 PK (5182-04)
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- Kimberly-Clark Hand Soap Dispenser Refills