Shop All LED Strip Lights
Kim Lighting
Step Light, LED, 5 Watts, Black
Mfr # EL807/3L3KUV/BL
Zoro # G3397807
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color black
- Rated Life 50,000 hr
- Voltage 120 to 277V AC
- Color Temperature 3000K
- Color Temp. 3000K
Product Information
- Brand Kim Lighting
- MFR # EL807/3L3KUV/BL
- Zoro # G3397807
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 4 1/2 in |
Length | 9 3/8 in |
Height | 3 1/2 in |
Details
Housing Color | black |
Rated Life | 50,000 hr |
Voltage | 120 to 277V AC |
Color Temperature | 3000K |
Color Temp. | 3000K |
Standards | ADA Compliant, IP66 Rated, UL Certified |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Lumens | 61 lm |
Item | Step Light |
Lumens Per Watt | 60.0 |
Operating Temp. Range | -40 to 122 Degrees F |
CRI | 80 |
Watts | 5 |
Fixture Mounting Location | Wall |
Light Technology | LED |
Mount Type | Surface |
Fixture Housing Color | Black |
Color Rendering Index | 80 |
Fixture Wattage | 3.6 W |
Lumens per Watt | 60 lm/W |
Description
Step Light, Fixture Mounting Location Wall, Lumens 61 lm, Fixture Wattage 3.6 W, Voltage 120 to 277V AC, Fixture Housing Color Black, Light Technology LED, Mount Type Surface, Color Temperature 3000K, Color Rendering Index 80, Height 3 1/2 in, Width 4 1/2 in, Rated Life 50,000 hr, Lumens per Watt 60 lm/W, Standards ADA Compliant, IP66 Rated, UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Warm White Light (74077)
- LUMAPRO LUMAPRO 62 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG3)
- ADAMS Suction Cup Light Holder (7501-00-1040)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- KIM LIGHTING Step Light, LED, 5 Watts, Bronze (EL807/3L3KUV/DB)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- TASK LIGHTING 16 ft 120 Lumens Per Foot Radiance Touch Dimmer Switch Tape Light Kit, 4000K Soft White, Retail Box (L-RTDRK-16-40)
- BILTEK Biltek LK-DW-5M 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (LK-DW-5M)
- Kim Lighting LED Strip Lights