Shop All LED Outdoor Lighting
Kim Lighting
LED Accent Light, 10W, CRI 80,927L, 3000K
Mfr # EL218S3/8L3KUV/DB
Zoro # G7088042
original price:
$326.38
14% off
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120 to 277V
- LED Replacement For 75W HAL
- Housing Finish Dark Bronze
- Watts 10W
Product Information
- Brand Kim Lighting
- MFR # EL218S3/8L3KUV/DB
- Zoro # G7088042
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 5 1/2 in |
Fixture Height | 6 1/4 in |
Fixture Width | 3 in |
Height | 6 1/4 in |
Length | 5 1/2 in |
Width | 3 in |
Description
Floodlight, Lumens 1,078 lm, Fixture Wattage 10 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 3x3, LED Replacement For 75W HAL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Mount Type Swivel, Color Temperature 3000K, Color Rendering Index 72, Height 6 1/4 in, Width 3 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP66, Lumens per Watt 107.8 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO 65713 (65-713)
- EKENA MILLWORK Diamond Architectural Grade PVC Contemporary Ceiling Medallion, 40"W x 26 5/8"H x 3"ID x 14"C x 1"P (CMP40X26DD-03000)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- JASCO Enbrighten Classic LED Cafe Lights, 36ft, 18 Acrylic Bulbs (33171-P1)
- SATCO Satco Nuvo 3008617 8.5 in. 40 watts T8 Canopy LED Fixture; Bronze (3008617)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 10W 1000 LM 5000K LED Light (EE810W2F)
- SNOW JOE Bliss Outdoors Themed String Lights w Hanging Clips (BSL-300-PT)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- ACCESS LIGHTING Matira, 1 Light Outdoor LED Wall Mount, Black Finish (20148LEDDMGLP-BL)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- Kim Lighting LED Outdoor Lighting