Shop All Electrical Boxes
Killark
Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular
Mfr # FSC-2M
Zoro # G2960501
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSC Box
- Number of Gangs 1
- Material Malleable Iron
- Length 6.38 in
Product Information
- Brand Killark
- MFR # FSC-2M
- Zoro # G2960501
- UPC # 783936048802
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Length | 6.38 in |
Width | 2.88 in |
Depth | 2 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 18 cu in |
Box Type | FSC Box |
Number of Gangs | 1 |
Material | Malleable Iron |
Opening Shape | Rectangular |
Number of Inlets | 2 |
Color | Silver |
Standards | CSA, UL |
Bracket Type | Lugs |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 6.38 in, Width 2.88 in, Depth 2 in, Hub Size 3/4 in, Color Silver, Bracket Type Lugs, Box Type FSC, Capacity 18 cu in, Material Malleable Iron, Mounting Holes O.C. (In.) 2.12 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- CANTEX Conduit Outlet Body, PVC, E (5133153)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Malleable Iron (FSS-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-3)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Aluminum, Rectangular (2FD-1)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- Killark Electrical Boxes