Shop All Electrical Boxes
Killark
Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum
Mfr # FSC-3
Zoro # G2537911
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSC
- Number of Gangs 1
- Material Aluminum
- Length 6.38 in
Product Information
- Brand Killark
- MFR # FSC-3
- Zoro # G2537911
- UPC # 783936190198
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6.38 in |
Width | 2.88 in |
Depth | 2 in |
Hub Size | 1 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 18 cu in |
Box Type | FSC |
Number of Gangs | 1 |
Material | Aluminum |
Number of Inlets | 2 |
Color | Metallic |
Standards | UL/CSA |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 6.38 in, Width 2.88 in, Depth 2 in, Hub Size 1 in, Color Metallic, Bracket Type -, Box Type FSC, Capacity 18 cu in, Material Aluminum, Mounting Holes O.C. (In.) -, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- EATON BUSSMANN Cover, Series 163, 2 Pole (CPDB-1)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- KILLARK Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Malleable Iron (2FSC-2M)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- Killark Electrical Boxes