Shop All Electrical Boxes
Killark
Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum
Mfr # FS-1
Zoro # G2493425
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FS Box
- Number of Gangs 1
- Material Aluminum
- Length 5-1/2 in
Product Information
- Brand Killark
- MFR # FS-1
- Zoro # G2493425
- UPC # 783936190013
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5-1/2 in |
Width | 2.88 in |
Depth | 2 in |
Hub Size | 1/2 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 18 cu in |
Box Type | FS Box |
Number of Gangs | 1 |
Material | Aluminum |
Number of Inlets | 1 |
Color | Metallic |
Standards | UL/CSA |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 5.5 in, Width 2.88 in, Depth 2 in, Hub Size 1/2 in, Color Metallic, Bracket Type -, Box Type FS, Capacity 18 cu in, Material Aluminum, Mounting Holes O.C. (In.) -, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- EATON Illuminated Push Button, 30mm, Blue (10250T76B)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01-CB5)
- GROTE LED Pigtail (66931)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- MULBERRY Electrical Box, 15.3 cu in, Round Box, Aluminum, Round (30326)
- Killark Electrical Boxes