Shop All Conduit Fittings
Killark
Union, Size 1 1/4 In
Mfr # UNY4
Zoro # G0682771
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Union
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1-1/4"
- Color Glossy gray
- Overall Length 2 15/16 in
Product Information
- Brand Killark
- MFR # UNY4
- Zoro # G0682771
- UPC # 783936012032
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 2 15/16 in |
Length | 2-15/16" |
Overall Length - Fitting | 2 15/16 in |
Width | 3 in |
Height (In.) | 3 in |
Hub Size | 1-1/4 |
Trade Size | 1 1/4 in |
Dimensions | 4 in x 3 in x 3 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 3 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Overall Length 2 15/16 in, Overall Height 3 in, Overall Width 3 in, Weight 1.74 lb, Steel, Finish Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- Killark Conduit Fittings