Shop All Conduit Fittings
Killark
Union, Female, 2 In
Mfr # GUF-6
Zoro # G2776557
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 2"
- Color Silver
- Overall Length 2 5/8 in
- Finish Natural
Product Information
- Brand Killark
- MFR # GUF-6
- Zoro # G2776557
- UPC # 783936270067
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 2 5/8 in |
Overall Length - Fitting | 2 5/8 in |
Length | 2-5/8" |
Trade Size | 2 in |
Hub Size | 2 |
Dimensions | 3 in x 4 in x 4 in |
Overall Height | 4 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 4 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in FNPT, Overall Length 2 5/8 in, Overall Height 4 in, Overall Width 4 in, Weight 0.58 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class I, Zones 1 and 2, Groups IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62054)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- KILLARK Fitting, Sealing, 3/4in (ENY-2M)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- Killark Conduit Fittings