Shop All Carbon Steel Pipe Fittings
Killark
Steel Union, Male to Female, 3/4 in
Mfr # UNY75
Zoro # G008677423
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus E10514
- Shape Hex
- Overall Length 2 1/8 in
- Color Silver
- Thread Gender Male to Female
Product Information
- Brand Killark
- MFR # UNY75
- Zoro # G008677423
- UPC # 783936183954
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Length | 2 1/8 in |
Outside Diameter | 1.5 in |
Overall Width | 1 7/16 in |
Trade Size | 3/4 in |
Details
Item | Steel Union |
Standards | cULus E10514 |
Shape | Hex |
Color | Silver |
Thread Gender | Male to Female |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Series | UNF |
Connection Type | Threaded |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Finish | Zinc Plated |
Material | Steel |
Weight | 0.36 lb |
Thread Type | NPT |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 3/4 in FNPT x 3/4 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Description
Steel Union, Thread Gender Male to Female, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 1/8 in, Outside Diameter 1.5 in, Overall Width 1 7/16 in, Weight 0.36 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- KOHLER 10 Contemporary Round Rain Showerhead (13689-AF)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- PARKER Street Elbow, 45 Degrees, 1/4in. X 1/4in. (4-4 SVE-S)
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander (5RLC9)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- Killark Fittings