Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC350
Zoro # G0886137
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 3 1/2 in
- For Use With Cables, Conduits, Pipes
- Width 5.6 in
Product Information
- Brand Killark
- MFR # RACC350
- Zoro # G0886137
- UPC # 783936391137
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 5.6 in |
Length | 5.9 in |
Overall Length | 6 in |
Length (Straight Wireway) | 5.9 in |
Compatible Conduit Trade Size | 3 1/2 in |
Compatible Pipe Size | 3 1/2 in |
Overall Height | 1/8 in |
Overall Width | 6 in |
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 1G Cover Plate (3060-E)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- ANCOR 8 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210236)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC125)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- Killark Conduit Clamps & Hangers