Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC300
Zoro # G0634015
original price:
$21.89
52% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 3 in
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Product Information
- Brand Killark
- MFR # RACC300
- Zoro # G0634015
- UPC # 783936391120
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 5.1 in |
Length | 5.4 in |
Overall Length | 6 in |
Length (Straight Wireway) | 5.4 in |
Compatible Pipe Size | 3 in |
Overall Width | 6 in |
Overall Height | 1/8 in |
Compatible Conduit Trade Size | 3 in |
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3648)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC125)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole EMT Strap, 250PK (TW301)
- Killark Conduit Clamps & Hangers