Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC125
Zoro # G0913175
original price:
$7.10
33% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 1 1/4 in
- For Use With Cables, Conduits, Pipes
- Width 2.9 in
Product Information
- Brand Killark
- MFR # RACC125
- Zoro # G0913175
- UPC # 783936391083
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.9 in |
Length | 3.2 in |
Overall Length | 4 in |
Length (Straight Wireway) | 3.2 in |
Compatible Pipe Size | 1 1/4 in |
Overall Height | 1/8 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- Killark Conduit Clamps & Hangers