Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC050
Zoro # G1861526
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 1/2 in
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Product Information
- Brand Killark
- MFR # RACC050
- Zoro # G1861526
- UPC # 783936391052
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.1 in |
Length | 2.5 in |
Overall Length | 3 in |
Length (Straight Wireway) | 2.5 in |
Overall Height | 1/8 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- Killark Conduit Clamps & Hangers