Shop All Conduit Fittings
Killark
Plug, Recessed, 1/2 In
Mfr # CUP-1
Zoro # G0316434
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Gray
- Overall Length 5/8 in
- Finish Plain
Product Information
- Brand Killark
- MFR # CUP-1
- Zoro # G0316434
- UPC # 783936090016
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 5/8 in |
Length | 5/8" |
Overall Length - Fitting | 5/8 in |
Trade Size | 1/2 in |
Overall Width | 5 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 4 3/4 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT, Overall Length 5/8 in, Overall Height 4 3/4 in, Overall Width 5 3/4 in, Weight 0.04 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, CUP, For Use With Hub, Taped Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Universal Swivel Brace Attachment (828)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (HDR-60-24)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Packing Fiber, 4 Oz (PF-4)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK Bushing, Reducing (RE65S)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- Killark Conduit Fittings