Shop All Conduit Fittings
Killark
Plug, Recessed, 1 1/2in
Mfr # PLUG5
Zoro # G2686144
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1-1/2"
- Color Gray
- Overall Length 1 in
- Finish Electroplated
Product Information
- Brand Killark
- MFR # PLUG5
- Zoro # G2686144
- UPC # 783936010656
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 1 in |
Overall Length - Fitting | 1 in |
Length | 1" |
Trade Size | 1 1/2 in |
Overall Width | 2 1/16 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 1 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in MNPT, Overall Length 1 in, Overall Height 1 in, Overall Width 2 1/16 in, Weight 0.47 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, PLUG, For Use With Hub, Taped Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, 20 A, 250V, Red. (HBL5462R)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4NS-4AF-NPT)
- POWER FIRST 100 ft. 16/3 Lighted Extension Cord SJTW (1FD54)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK Bushing, Reducing (R-31)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- Killark Conduit Fittings