Shop All Hazardous Location Lighting Accessories
Killark
Photocell, For EMx, EZx
Mfr # VMHKPC2
Zoro # G0603626
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EMx, EZx
- Height (In.) 4.53 in
- Width (In.) 4.81 in
- Description/Special Features 277V
Product Information
- Brand Killark
- MFR # VMHKPC2
- Zoro # G0603626
- UPC # 783936784496
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 4.53 in |
Width (In.) | 4.81 in |
Length (In.) | 5.23 in |
Details
Item | Hazardous Location Photocell, 208-277V |
Type | Hazardous Location Lighting Accessory |
For Use With | EMx, EZx |
Description/Special Features | 277V |
Warranty | 2ACD1 |
Description
Hazardous Location Photocell, 208-277V, Hazardous Location Lighting Accessory, For Use With EMx, EZx, Description/Special Features 277V, Includes -, Length (In.) 5.23 in, Height (In.) 4.53 in, Width (In.) 4.81 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 3-inch Connecting Cable for SG-LED/SGA-LED (SG-CC3)
- ILC Replacement for Sylvania 12298 replacement light bulb lamp (12298 SYLVANIA)
- HALO Reflector Trim, 592 (592W)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- Killark Hazardous Location Lighting Accessories