Shop All Hazardous Location Lighting Accessories
Killark
Pendant Splice Box, For NV2 Series
Mfr # NV2AG
Zoro # G2674962
original price:
$33.99
32% off
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With NV2 Series
- Includes Brass Screws, Set Screw At Conduit Connection, Silicone Gasket
- Length (In.) 4.53 in
- Description/Special Features 3/4 in NPT
Product Information
- Brand Killark
- MFR # NV2AG
- Zoro # G2674962
- UPC # 783936009544
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 4.53 in |
Width (In.) | 4.53 in |
Height (In.) | 2.58 in |
Overall Length | 4 53/100 in |
Overall Height | 2 1/2 in |
Overall Width | 4 1/2 in |
Details
Item | Hazardous Location Pendant Splice Box |
Type | Hazardous Location Lighting Accessory |
For Use With | NV2 Series |
Includes | Brass Screws, Set Screw At Conduit Connection, Silicone Gasket |
Description/Special Features | 3/4 in NPT |
Standards | ABS Type Approval, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Class l, Zone 2, Groups llC, llB, llA, CSA Certified - File LR11713, IP66, NEMA 3, NEMA 4, NEMA 4X, UL Marine Rated |
Mounting Style | Pendant |
Finish | Unfinished |
Color | Gray |
Material | Polyester |
Description
Hazardous Location Pendant Splice Box, For Use With NV2 Series, Mounting Style Pendant, Overall Length 4 53/100 in, Overall Width 4 1/2 in, Overall Height 2 1/2 in, Material Polyester, Finish Unfinished, Color Gray, Includes Brass Screws, Set Screw At Conduit Connection, Silicone Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T9 Edison LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21625-6PK)
- KEYSTONE 175 Watt Metal Halide Dry Film Capacitor, CAP-175MH (CAP-175MH)
- CROUSE HINDS CHAMP SERIES LUMINAIRE FOR HAZARDOUS LOCATION 61W LED 100/127/250/277V-AC LIGHT FIXTURE (VMVL-7-UNV1)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- KILLARK Mounting Box Wall Bracket (EZB2)
- Killark Hazardous Location Lighting Accessories