Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC200
Zoro # G1031791
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 2 in
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Product Information
- Brand Killark
- MFR # PCC200
- Zoro # G1031791
- UPC # 783936391205
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.9 in |
Length | 4.6 in |
Overall Length | 4 5/8 in |
Length (Straight Wireway) | 4.6 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 2 in |
Overall Width | 2 7/8 in |
Compatible Conduit Trade Size | 2 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- PARTNERS BRAND UV Cable Ties, 50#, 16", Black, 500/Case (CTUV1650)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- GAMPAK STRAP TWO HOLE 1-1/2""EMT (49824)
- Killark Conduit Clamps & Hangers