Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC075
Zoro # G0920622
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 3/4 in
- For Use With Cables, Conduits, Pipes
- Finish Powder Coated
Product Information
- Brand Killark
- MFR # PCC075
- Zoro # G0920622
- UPC # 783936391168
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.7 in |
Length | 3.1 in |
Overall Length | 3 1/16 in |
Length (Straight Wireway) | 3.1 in |
Overall Width | 1 11/16 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 3/4 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG214)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412242012C)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 1 Pole, 120/240V AC (UBIF50N)
- VICTRON ENERGY SmartSolar MPPT 150/45-Tr (SCC115045211)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- Killark Conduit Clamps & Hangers