Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC050
Zoro # G3064966
original price:
$11.22
28% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 1/2 in
- For Use With Cables, Conduits, Pipes
- Width 1.4 in
Product Information
- Brand Killark
- MFR # PCC050
- Zoro # G3064966
- UPC # 783936391151
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.4 in |
Length | 2.9 in |
Overall Length | 2 7/8 in |
Length (Straight Wireway) | 2.9 in |
Overall Height | 1/8 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 7/16 in |
Compatible Pipe Size | 1/2 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 24port (N252-024)
- SQUARE D Load Center, QO, 42 Spaces, 200A, PoN Convertible Main Breaker, 1 Phase (QO142M200PC)
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- TOOLTIME RP1213EG 1 in. Universal Strut Conduit Clamp (TO613293)
- Killark Conduit Clamps & Hangers