Shop All Safety Switches
Killark
Nonfusible Hazardous Location Safety Switch, 600V, 3PST, 100 A
Mfr # B7NFD21A
Zoro # G3299737
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Duty Hazardous Locations
- Voltage 600V AC
- Phase Three
- HP 30 hp at 240V AC, 50 hp at 480V AC, 50 hp at 600V AC
Product Information
- Brand Killark
- MFR # B7NFD21A
- Zoro # G3299737
- UPC # 783936009773
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 13 in |
Width | 8 1/4 in |
Depth | 7 3/4 in |
Maximum Enclosure Depth | 6.31 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 3/4 in, Duty Hazardous Locations, Electrical Connection Bolt, Environment Indoor/Outdoor, Features 316 Stainless Steel Cover Bolts, Gasketed Flange with Silicone O-Ring, Gray Powder Polyester Painted Exterior, Rotary Handle Operating Mechanism with Lockout, For Fuse Class Not Applicable, Height 13 in, Horsepower @ 240V AC 30 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 50 hp, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 100 ft (DB09LNDB-GRGR)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- KILLARK Nonfusible Hazardous Location Safety Switch, 600V, 3PST, 30 A (B7NFD13A)
- LITTLE GIANT In-line Safety Switch (ACS-4)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 12 (HF321J)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (DU324)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (D224NRB)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322URB)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- Killark Safety Switches