Shop All Conduit Fittings
Killark
Nipple, Conduit, 1-1/4 In
Mfr # AN-4
Zoro # G1606972
original price:
$9.87
8% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Threaded or IMC Conduit
- Conduit Fitting Type Nipple
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1-1/4"
- Color Gray
Product Information
- Brand Killark
- MFR # AN-4
- Zoro # G1606972
- UPC # 783936012346
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 1 5/8 in |
Overall Length - Fitting | 1 5/8 in |
Length | 1-5/8" |
Hub Size | 1-1/4 in |
Trade Size | 1 1/4 in |
Height (In.) | 1.557 in |
Width | 1.557 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 1 9/16 in |
Overall Width | 1 9/16 in |
Height | 1.557 in |
Dimensions | 2.02 in x 1.557 in x 1.557 in |
Description
Nipple, Thread Gender Male to Male, Trade Size 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in MNPT x 1 1/4 in MNPT, Overall Length 1 5/8 in, Overall Height 1 9/16 in, Overall Width 1 9/16 in, Weight 0.05 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, AN, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1019" Diameter, 60 Volts (10STRGREGPT25)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- Killark Conduit Fittings