Shop All Hazardous Location Lighting Accessories
Killark
Mounting Splice Box Wall Mount
Mfr # VMB2B
Zoro # G1557123
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With VM Series
- Description/Special Features 3/4 in Hub
- Standards C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
- Length (In.) 16.91 in
Product Information
- Brand Killark
- MFR # VMB2B
- Zoro # G1557123
- UPC # 783936781020
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 16.91 in |
Height (In.) | 5.75 in |
Width (In.) | 11.88 in |
Overall Width | 11 7/8 in |
Overall Length | 16 91/100 in |
Overall Height | 5 3/4 in |
Details
Item | Hazardous Location Mounting Splice Box Wall Mount |
Type | Hazardous Location Lighting Accessory |
For Use With | VM Series |
Description/Special Features | 3/4 in Hub |
Standards | C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed |
Mounting Style | Wall |
Finish | Powder Epoxy Paint |
Material | Aluminum |
Description
Hazardous Location Mounting Splice Box Wall Mount, For Use With VM Series, Mounting Style Wall, Overall Length 16 91/100 in, Overall Width 11 7/8 in, Overall Height 5 3/4 in, Material Aluminum, Finish Powder Epoxy Paint, Includes -, Standards C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GOES GREEN Solar Goes Green SGG-FL9W-EXTREME 990 Lumens LED Solar Flood Light with Remote Control (SGG-FL9W-EXTREME)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- JANDORF Swag Kit 15' An Brs (60261)
- RAILHEAD GEAR Warning Strobe, Blue, LED (M50B-LED)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Guard, For NV2 Series (NV2GG)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- KILLARK Mounting Box Wall Bracket (EZB2)
- Killark Hazardous Location Lighting Accessories