Shop All Hazardous Location Lighting Accessories
Killark
Mounting Hardware, For HFX Series
Mfr # HXB-22
Zoro # G3448584
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With HFX Series
- Includes Splice Box And 3/4 in Hanger
- Length (In.) 5.25 in
- Standards Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Class l, Zones 1 and 2, Groups llB, llA, CSA Certified, UL Listed
Product Information
- Brand Killark
- MFR # HXB-22
- Zoro # G3448584
- UPC # 783936350158
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 5.25 in |
Height (In.) | 4.0 in |
Width (In.) | 5.25 in |
Overall Height | 4 in |
Overall Width | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Item | Hazardous Location Mounting Hardware |
Type | Hazardous Location Lighting Accessory |
For Use With | HFX Series |
Includes | Splice Box And 3/4 in Hanger |
Standards | Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Class l, Zones 1 and 2, Groups llB, llA, CSA Certified, UL Listed |
Warranty | 2ACC6 |
Mounting Style | Ceiling |
Material | Aluminum |
Description
Hazardous Location Mounting Hardware, For Use With HFX Series, Mounting Style Ceiling, Overall Length 5 1/4 in, Overall Width 5 1/4 in, Overall Height 4 in, Material Aluminum, Includes Splice Box And 3/4 in Hanger, Standards Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Class l, Zones 1 and 2, Groups llB, llA, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Wand Work Light (LA-RCHCBWND-6/12)
- E E SYSTEMS GROUP Pure Digital Solar Powered Smart Light Daylight White Light (EE814WDC)
- ESPEN TECHNOLOGY LED (VEMB5W)
- WALDMANN Inspection LED Magnifier, Glass, 12 W (113460005)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Adapter Plate (VBA)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- Killark Hazardous Location Lighting Accessories