Shop All Hazardous Location Lighting Accessories
Killark
Mounting Accessory, Steel Bracket
Mfr # K4040
Zoro # G2905393
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With KF Series
- Height (In.) 9.75 in
- Description/Special Features Heavy Duty Steel
- Width (In.) 10.5 in
Product Information
- Brand Killark
- MFR # K4040
- Zoro # G2905393
- UPC # 783936980058
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 9.75 in |
Width (In.) | 10.5 in |
Length (In.) | 13 in |
Overall Length | 13 in |
Overall Width | 10 1/2 in |
Overall Height | 9 3/4 in |
Details
Item | Hazardous Location Steel Wall Bracket, For Use with 4KGT1 |
Type | Hazardous Location Lighting Accessory |
For Use With | KF Series |
Description/Special Features | Heavy Duty Steel |
Material | Steel |
Finish | Powder Epoxy Paint |
Color | Bronze |
Mounting Style | Wall |
Description
Hazardous Location Steel Wall Bracket, For Use with 4KGT1, For Use With KF Series, Mounting Style Wall, Overall Length 13 in, Overall Width 10 1/2 in, Overall Height 9 3/4 in, Material Steel, Finish Powder Epoxy Paint, Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- SYLVANIA Metal Halide HID Bulb, 100W, 4000K (M100/U/MED)
- FEIT ELECTRIC LED, 4 W, MR16, 2-Pin (GU5.3) (BPFMW/950CA)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- Killark Hazardous Location Lighting Accessories