Shop All Hazardous Location Lighting Fixtures
Killark
MH Fixture, With 2PDE4 And 2PDG7
Mfr # VM3P170X2GLG
Zoro # G0662374
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 175
- Lamp Type Metal Halide
- Lamp Watts 170 W
- Ambient Temp. Range -40 Degrees to 149 Degrees F
Product Information
- Brand Killark
- MFR # VM3P170X2GLG
- Zoro # G0662374
- UPC # 094705486221
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13-9/16 in |
Height | 5-3/8 in |
Length (In.) | 13-9/16 |
Width (In.) | 11-7/8 |
Height (In.) | 5-3/8 |
Width | 11-7/8 in |
Nominal Length | 13 9/16 in |
Nominal Width | 11 7/8 in |
Nominal Height | 5 3/8 in |
Overall Height | 5 3/8 in |
Overall Length | 13 5/8 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 11 7/8 in |
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M137, Lamp Watts 170 W, Suggested Lamp Item No. 1E686, Fixture Wattage 175, Voltage 120/208/240/277V AC, Suitable for Wet Locations, No Lamp Included, Ambient Temp. Range -40 Degrees to 149 Degrees F, Housing Material Aluminum, Tan Housing Finish, Ceiling Mounting, Length 13-9/16 in, Height 5-3/8 in, Includes Glass Globe, Mounting Splice Box, Width 11-7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- ILC Replacement For HALCO FT55DL835 (FT55DL/835)
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- Killark Hazardous Location Lighting Fixtures