Shop All Hazardous Location Lighting Fixtures
Killark
Metal Halide Light Fixture, M135
Mfr # VM5P400
Zoro # G0671632
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 400
- Lamp Watts 400
- Lamp Type Metal Halide
- Voltage 120/208/240/277V AC
Product Information
- Brand Killark
- MFR # VM5P400
- Zoro # G0671632
- UPC # 783936967042
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 13 9/16 in |
Height | 9 9/16 in |
Width | 11 7/8 in |
Overall Width | 14 7/8 in |
Overall Height | 14 in |
Overall Length | 14 1/16 in |
Description
Metal Halide Light Fixture, Lighting Technology Metal Halide, Lumens 43,900 lm, Number of Bulbs 1, Overall Height 14 in, Overall Length 14 1/16 in, Overall Width 14 7/8 in, Safety Rating Class I, Division 2, Group A, B, C, D, Class I, Zone 2 AEx nAnR, Class I, Zone 2 Ex nR, Class II, Divisions 1 and 2, Group E, F, G, Class III, Class l, Group IIC, Group llB, Group llA, Zone 2, Color Temperature 4000K, Emergency Battery Backup No, 120/277/347/480V AC, Ambient Temp. Range -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Metal Stepped Baffle with Coil Springs Trim" (ELM530W)
- YARD MASTER LED Floodlight, 200 lm, 120VAC, 60W, Green (0434)
- ALLEN BRADLEY Pack Of 10 White Led Module, 800FN3W (800F-N3W)
- WALDMANN Electronic Ballast, 24V DC, 24W (209560039)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Floodlight, Hazardous Location, HPS, S51 (KFS400-76)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-SFC)
- Killark Hazardous Location Lighting Fixtures