Shop All Hazardous Location Lighting Fixtures
Killark
LED Light Fixture, Haz Location, Fluted
Mfr # EML4530
Zoro # G3542953
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 45
- LED Replacement For 100W HID/300W INC
- Lamp Type LED
- Lamp Watts 45
Product Information
- Brand Killark
- MFR # EML4530
- Zoro # G3542953
- UPC # 783936072791
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 8 13/16 in |
Height | 12 5/8 in |
Nominal Length | 8 13/16 in |
Nominal Width | 8 13/16 in |
Width | 8 13/16 in |
Nominal Height | 12 5/8 in |
Overall Length | 8 13/16 in |
Overall Width | 8 13/16 in |
Overall Height | 12 5/8 in |
Description
LED Light Fixture, Lighting Technology LED, Lumens 3,479 lm, Overall Height 12 5/8 in, Overall Length 8 13/16 in, Overall Width 8 13/16 in, Safety Rating Class I, Divisions 1 and 2, Group C, D, Class I, Group IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 1 and 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Dimmable No, Ambient Temp. Range -40 Degrees to 131 Degrees F, CA Title 24 Compliant No, Color Rendering Index 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (RETNR97W)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- Killark Hazardous Location Lighting Fixtures