Shop All Ceiling Fan Light Kits
Killark
LED Light Fixture, 9453 lm, 277V, 5000K, 65W
Mfr # VM4LC9iE230
Zoro # G201059637
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 277 V
- Max. Ambient Temp. 50 Degrees C
- Max. Fixture Wattage 65 W
- Series VM4L
- Housing Color Tan
Product Information
- Brand Killark
- MFR # VM4LC9iE230
- Zoro # G201059637
- UPC # 783936151915
- Country of Origin United States
- Category Ceiling Fan Light Kits
Details
Description
LED Light Fixture, Lighting Technology LED, Lumens 9,453 lm, Number of Ballasts Not Applicable, Number of Bulbs Not Applicable, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 5000K, Emergency Battery Backup Yes, 277 V, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, For Bulb Type LED, Housing Color Tan, Housing Finish Epoxy Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Fan Prop 24 Cw 331 12 Bore (S1-02635587000)
- PERFECT AIRE Utility Milkhouse Heater (1PHF12)
- RAYPAK 004818B Intermittent Pilot (004818B)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 250 kBtu (T5-MFG-20M)
- KILLARK LED Light Fixture, 6278 lm, 277V, 5000K, 40W (VM4LB6iE230)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- VAXCEL Fan Light Kit 14-1/2in Patina (LK51218WP)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- BRIGHTZ Brightz 9700402 Cosmicbrightz Bike Frame LED Light Kit Multi-Colored (9700402)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- Killark Ceiling Fan Light Kits