Shop All Conduit Bodies & Covers
Killark
Lb27Sa Killark Alum Condulet
Mfr # LB27SA
Zoro # G0833920
product price: $20.75
/ea
Sold in multiples of 5 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Product Information
- Brand Killark
- MFR # LB27SA
- Zoro # G0833920
- UPC # 00783936080017
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Overall Width | 2 in |
Overall Length | 6 in |
Thread Size | 3/4 in |
Width | 2.000 in |
Height | 3 in |
Length | 6 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 3 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 6 in, Weight 0.47 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- CROUSE HINDS 2IN BODY COVER CONDUIT PARTS AND ACCESSORY, 10PK (670)
- Killark Conduit Bodies & Covers