Shop All Emergency Lights
Killark
KILLARK LED Lamps, Hazardous Location Signal Light
Mfr # NVSLCFG25RXG
Zoro # G3352797
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Ceiling
- Housing Material Polyester
- Dimmable No
- Standards Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Product Information
- Brand Killark
- MFR # NVSLCFG25RXG
- Zoro # G3352797
- UPC # 783936070520
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Width | 4 35/64 in |
Height (In.) | 6.34 |
Width (In.) | 4.22 |
Dia. (In.) | 4.75 |
Length (In.) | 4.22 |
Nominal Height | 6 11/32 in |
Overall Width | 17 1/2 in |
Overall Length | 5 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 5 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT LIGHT HEAD BAND (SR61003)
- AFX Broadway LED Outdoor Sconce, Finish: Metal (BDWW041423LAJD2BZ)
- ILC Replacement for Semperlite Lh0754 (LH0754 SEMPERLITE)
- LUMAPRO Industrial Fluorescent Fixture, F96T8 (2NAX3)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- HOWARD LIGHTING Light Emerg/Exit Led Adj Heads (HL03143RW)
- Killark Emergency Lights