Shop All Emergency Lights
Killark
KILLARK LED Lamps, Hazardous Location Signal Light
Mfr # NVSLCFG25RBG
Zoro # G2546442
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Wall
- Housing Material Polyester
- Flashes per Minute 420 Microflashes
- Nominal Height 7 31/32 in
Product Information
- Brand Killark
- MFR # NVSLCFG25RBG
- Zoro # G2546442
- UPC # 094713426516
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Height | 7 31/32 in |
Nominal Width | 4 35/64 in |
Nominal Length | 7 17/64 in |
Height (In.) | 7.96 |
Dia. (In.) | 7.26 |
Length (In.) | 4.22 |
Width (In.) | 7.26 |
Overall Width | 4 1/2 in |
Overall Length | 7 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 8 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Headlamp, LED, Rechargeable, 400 Lumens, 80m, Black (EVEENHDFRLP)
- HALO E27Tat (E27TAT)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- JUNO LIGHTING Mini Straight Connector, Silver (R23 SL)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G4-15W-40K)
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- NUVO Emergency Light - 90min Backup - Dual Head - 120/277V (67/130)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORD)
- LITHONIA LIGHTING Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width (ELM6L UVOLT LTP SDRT)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- Killark Emergency Lights