Shop All Emergency Lights
Killark
KILLARK Fluorescent Lamps, Hazardous Location Light
Mfr # NWPFN2630A
Zoro # G3533914
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent
- Mounting External Feet
- Housing Material High Strength Polycarbonate
- Length 11 5/32 in
- Width 7 7/8 in
Product Information
- Brand Killark
- MFR # NWPFN2630A
- Zoro # G3533914
- UPC # 783936067261
- Country of Origin United States
- Category Emergency Lights
Dimensions
Length | 11 5/32 in |
Width | 7 7/8 in |
Height | 4 15/32 in |
Fixture Length | 7 7/8 in |
Fixture Height | 4 15/32 in |
Description
Hazardous Location Floodlight, Fixture Wattage 26 W, Voltage 120/277V AC, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Ceiling, Height 4 15/32 in, Width 7 7/8 in, Includes Lamp Yes, Suggested Lamp Item No. 1PGZ8, Lamp Watts 26 W, Fixture Housing Color Gray, Fixture Housing Material Polycarbonate, IP Rating IP66, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. 15 Degrees C, Socket Type GX24q-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Iop-4P32-N (IOP-4P32-N)
- WESTINGHOUSE Bulb Jcd 75W 130V Gy8 (0476400)
- ILC Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp (CZX/DAB GE GENERAL ELECTRIC G.E)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft, 25PK (LLT-4-EM-T8-G3-15W-40K)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRS)
- COAST PRODUCTS EAL17 LED Emergency Lantern (20324)
- Killark Emergency Lights