Shop All Electrical Box Hardware
Killark
Interior Panel, NOVAL Accessory, Aluminum
Mfr # 7997-5
Zoro # G3264107
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Pan
- Material Aluminum
- For Use With Mfr. No. 2NWD5
- Color Gray
- Length 5 in
Product Information
- Brand Killark
- MFR # 7997-5
- Zoro # G3264107
- UPC # 783936982731
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 5 in |
Width | 5 in |
Height | 5.00" |
Length (Straight Wireway) | 5.0 in |
Each - Width | 5.000 in |
Dimensions | 5 in x 5 in x 0.125 in |
Size | 5 in x 5 in x 0.125 in |
Details
Item | Interior Panel |
Type | Mounting Pan |
Material | Aluminum |
For Use With | Mfr. No. 2NWD5 |
Color | Gray |
Sub-Category | Panel and Panel Accessories |
NEMA Enclosure Type | 3, 4, 4X, 7 (B,C,D), 9 (E,F,G) |
Application | For use with EXB and EXBLT Series enclosures. |
Special Features | Mounting pans are 1/8" thick sheet aluminum and sized to provide the maximum usable surface area when installed. |
Series | EXB |
Description
Interior Panel, Material Aluminum, For Use With Mfr. No. 2NWD5, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Height 5 in, Length 5 in, Width 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1201B7)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 (FP301-3/8-6"-ASSORTED-10-14 PC PKS)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- Killark Electrical Box Hardware