Shop All Hazardous Location Lighting Fixtures
Killark
Incandescent Light Fixture, With 2PDC8
Mfr # EMI20A2G
Zoro # G3129113
original price:
$613.63
15% off
new price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 300
- Lamp Type Medium Base
- Lamp Watts 300 W
- Ambient Temp. Range -40 Degrees F
Product Information
- Brand Killark
- MFR # EMI20A2G
- Zoro # G3129113
- UPC # 783936142623
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7-7/16 in |
Height | 10-5/16 in |
Length (In.) | 7-7/16 |
Width (In.) | 7-7/16 |
Height (In.) | 10-5/16" |
Width | 7-7/16 in |
Nominal Width | 7 7/16 in |
Nominal Height | 10 5/16 in |
Nominal Length | 7 7/16 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 7 1/2 in |
Overall Height | 10 3/8 in |
Overall Length | 7 1/2 in |
Description
Incandescent Light Fixture, Hazardous Location Fixture Type, Medium Base Lamp Type, Lamp Quantity 1, Bulb Designation A-23/PS-25, Lamp Watts 300 W, Suggested Lamp Item No. 2PLK5, Fixture Wattage 300, Voltage 120/277V AC, Corrosion Resistance, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Pendant Mounting, Length 7-7/16 in, Height 10-5/16 in, Includes Guard, Width 7-7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Slim Microdisk, LED, 6" Size, 1100 lm (65668)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8398)
- SYLVANIA Plug-In CFL Bulb, 26W, 1800 lm, 4100K (CF26DT/E/IN/841/ECO)
- KILLARK LED Light Fixture, Haz Location, Fluted (EML4530)
- KILLARK Fully Configured Fixture (EMI15X2G)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- Killark Hazardous Location Lighting Fixtures