Shop All Hazardous Location Lighting Fixtures
Killark
Incandescent Light Fixture
Mfr # NV2IG15BSG
Zoro # G3349482
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 150
- Lamp Type Medium Base
- Lamp Watts 150 W
- Voltage 120 to 277V AC
- Ambient Temp. Range -40 Degrees to 104 Degrees F
Product Information
- Brand Killark
- MFR # NV2IG15BSG
- Zoro # G3349482
- UPC # 783936050607
- Country of Origin Multiple
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 4-9/16 in |
Height | 2-1/4 in |
Length (In.) | 4-9/16 |
Width (In.) | 4-9/16 |
Height (In.) | 2-1/4 |
Nominal Width | 4 9/16 in |
Nominal Height | 2 1/4 in |
Width | 4-9/16 in |
Nominal Length | 4 9/16 in |
Overall Height | 2 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 5/8 in |
Overall Length | 4 5/8 in |
Description
Incandescent Light Fixture, Medium Base Lamp Type, Lamp Quantity 1, Bulb Designation A19/A21, Lamp Watts 150 W, Suggested Lamp Item No. 2PLK4, Fixture Wattage 150, Voltage 120 to 277V AC, Non-Metallic Corrosion Resistant, Designed for Indoor and Outdoor Globe Down Applications, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Length 4-9/16 in, Height 2-1/4 in, Includes Clear Globe, Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CHAMP SERIES LUMINAIRE FOR HAZARDOUS LOCATION 61W LED 100/127/250/277V-AC LIGHT FIXTURE (VMVL-7-UNV1)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture, With 2PDC8 (EMI20A2G)
- KILLARK Fully Configured Fixture (EMI15X2G)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W (EPL-48-4L-T5HO-SFC)
- Killark Hazardous Location Lighting Fixtures