Shop All Electrical Box Hardware
Killark
Hub Adapter, NOVAL Accessory, Aluminum
Mfr # ADUP-12
Zoro # G3518387
product price: $7.99
/ea
Sold in multiples of 20 for $159.80
$159.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 2 in
- Width 2 in
- Color Silver
Product Information
- Brand Killark
- MFR # ADUP-12
- Zoro # G3518387
- UPC # 783936009056
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 2 in |
Width | 2 in |
Details
Item | Hub Adapter |
Material | Aluminum |
Color | Silver |
Description
Hub Adapter -1/2 Male To 3/4 Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Ivory (WS2000I)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Gasket, 1 Gang, Neoprene (FSRG)
- KILLARK Replacement Gasket, NOVAL Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Replacement Gasket, NOVAL Accessory, 2 Gang, Neoprene (2FSRG)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12)
- Killark Electrical Box Hardware