Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG26GAG
Zoro # G1222383
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Pendant
- Housing Material Polyester
- Description/Special Features Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents
- Dimmable No
Product Information
- Brand Killark
- MFR # NVSZMFG26GAG
- Zoro # G1222383
- UPC # 783936070988
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Width (In.) | 4.22 |
Nominal Width | 4 3/8 in |
Nominal Height | 11 35/64 in |
Dia. (In.) | 7.26 |
Length (In.) | 4.22 |
Height (In.) | 11.55 |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 11 1/2 in |
Overall Width | 4 3/8 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Sylvania M175/U/ED28 175w Metal Halide Lamp w/ Mogul Base, Clear, 4200K (64030)
- ILC Replacement for Light Bulb / Lamp 37135ics (37135ICS LIGHT BULB / LAMP)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- PORTOR Round Double Head LED Emergency Light (PT-EML-R)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- HOWARD LIGHTING Light Emerg/Exit Led Adj Heads (HL03143RW)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in (FHEM12W)
- Killark Emergency Lights