Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG26AXG
Zoro # G0934963
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Ceiling
- Housing Material Polyester
- Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Signal Light
- Flashes per Minute 60-80
Product Information
- Brand Killark
- MFR # NVSZMFG26AXG
- Zoro # G0934963
- UPC # 00783936071114
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Height (In.) | 11.19 |
Length (In.) | 4.22 |
Dia. (In.) | 7.26 |
Nominal Height | 11 3/16 in |
Nominal Width | 4 35/64 in |
Width (In.) | 4.22 |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 1/2 in |
Overall Height | 11 1/4 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Lighting 258493 6 watt A19 Shape Vintage LED Bulb; Warm White - Pack of 2 (258493)
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 125W (125R40/1)
- ILC Replacement for Damar Cfm32w/gx24q-3/841 Triple replacement light bulb lamp (CFM32W/GX24Q-3/841 TRIPLE DAMAR)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-50K)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- Killark Emergency Lights