Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG26AAG
Zoro # G0486263
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Pendant
- Housing Material Polyester
- Lamp Type - Fixtures Flashing Strobe
- Lamp Quantity 1
Product Information
- Brand Killark
- MFR # NVSZMFG26AAG
- Zoro # G0486263
- UPC # 783936070964
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Length (In.) | 4.22 |
Nominal Height | 11 35/64 in |
Nominal Width | 4 3/8 in |
Dia. (In.) | 7.26 |
Height (In.) | 11.55 |
Width (In.) | 4.22 |
Overall Height | 11 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 3/8 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 28 to 28 Watts, 1 Lamps, Electronic Ballast (GE132MAXP-N-ULTRA)
- NORMAN LAMPS 60 Watt Shatterproof Light Bulb (1220)
- ILC Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp (35PAR20/CAP/WFL 130V SATCO)
- ILC Replacement for GE General Electric G.E F5bx/841/eco replacement light bulb lamp, 2PK (F5BX/841/ECO GE GENERAL ELECTRIC G.E)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORD)
- PELICAN Emergency Light System, Glow (3310ELS)
- ALEDDRA G4 3CCT Emergency LED T8, Automatic Self-testing, 8W, 2-ft (LLT-2-EM-T8-G4-8W-3CCT)
- HUBBELL LIGHTING Hubbell DYN12 Dynamo Industrial LED Emergency Unit, Wet Rated, 3W LED Lamps (DYN12)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT627NY)
- Killark Emergency Lights