Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG01RAG
Zoro # G3298881
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Pendant
- Housing Material Polyester
- Length (In.) 4.22
- Flashes per Minute 60-80
Product Information
- Brand Killark
- MFR # NVSZMFG01RAG
- Zoro # G3298881
- UPC # 00783936070926
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Length (In.) | 4.22 |
Dia. (In.) | 7.26 |
Width (In.) | 4.22 |
Height (In.) | 11.55 |
Nominal Height | 11 35/64 in |
Nominal Width | 4 3/8 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 3/8 in |
Overall Height | 11 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, 1889 Lumens, 4000K (WL2 18L EZ1 LP840)
- ILC Replacement For ADVANCE IZT4S32 (IZT-4S32)
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, White/Green, Command Tilt (420-T06)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW)
- COMMERCIAL ELECTRIC Combo 14-W Equivalent Integrated LED White Exit Sign and Emergency Light with Ni-Cad 9.6-V Battery (EECLEDRG120277)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS63F6Y)
- Killark Emergency Lights