Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSZMFG01AXG
Zoro # G0969193
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology Xenon
- Mounting Ceiling
- Housing Material Polyester
- Color Amber
- Fixture Wattage 2.7
Product Information
- Brand Killark
- MFR # NVSZMFG01AXG
- Zoro # G0969193
- UPC # 00783936071060
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Width | 4 35/64 in |
Height (In.) | 11.19 |
Dia. (In.) | 7.26 |
Length (In.) | 4.22 |
Width (In.) | 4.22 |
Nominal Height | 11 3/16 in |
Overall Height | 11 1/4 in |
Overall Width | 4 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 2.7 W, Fixture Wattage 2.7, Voltage 120V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, Yes Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Gray Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HIKARI JC 6V 20W G4 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLHK-5)
- FEIT ELECTRIC Lnr Led Tf 4K 120/277 10Pk 4Ft (T4815/840/AB/LED/)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, White (L1006MB-W)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- ALEDDRA G4 3CCT Emergency LED T8, Automatic Self-testing, 8W, 2-ft (LLT-2-EM-T8-G4-8W-3CCT)
- BEGHELLI LED Emergency Light (PLSEUNV)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- FULHAM LED Emergency BBU Kit, 3W, 145 min (FHSKITT03LNC)
- Killark Emergency Lights