Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26GBG
Zoro # G0872855
original price:
$659.79
22% off
new price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Wall
- Housing Material Polyester
- Flashes per Minute 420 Microflashes
- Lamp Type - Fixtures Flashing Strobe
Product Information
- Brand Killark
- MFR # NVSLCFG26GBG
- Zoro # G0872855
- UPC # 00783936070780
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Height (In.) | 7.96 |
Nominal Length | 7 17/64 in |
Width (In.) | 7.26 |
Nominal Height | 7 31/32 in |
Dia. (In.) | 7.26 |
Nominal Width | 4 35/64 in |
Length (In.) | 4.22 |
Overall Width | 4 1/2 in |
Overall Height | 18 in |
Overall Length | 11 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 1 W, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCON Arcon ARC-18106 Lens for Porch Light; Clear (ARC-18106)
- BULBRITE 15 Watt Frost Energy Wiser Reflector R30 Medium (E26) CFL Bulb, 6PK (860445)
- ILC Replacement for Viqua S600rl-ho replacement light bulb lamp (S600RL-HO VIQUA)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 22W (ELM6L UVOLT LTP SDRT HO)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 2 Head Emergency Light, 18W Lead-Acid Battery (ELT618NY M2)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- UNIVERSAL SECURITY INSTRUMENTS AUTOMATIC EMERGENCY LIGHTING SYSTEM (HE-430N)
- Killark Emergency Lights