Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26GAG
Zoro # G2961691
original price:
$600.52
24% off
new price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Pendant
- Housing Material Polyester
- Lamp Life (Hours) 50K
- Color Green
Product Information
- Brand Killark
- MFR # NVSLCFG26GAG
- Zoro # G2961691
- UPC # 783936070384
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Nominal Width | 4 17/32 in |
Length (In.) | 4.22 |
Height (In.) | 6.55 |
Nominal Height | 6 35/64 in |
Dia. (In.) | 7.26 |
Width (In.) | 4.22 |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 1/2 in |
Overall Height | 6 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 1 W, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for Grainger 5v511 replacement light bulb lamp (5V511 GRAINGER)
- REMPHOS Flex Watt/ Flex Color Mini Outdoor Wall Pack (RP-B-WPM-30L-FWFC)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22216)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- PELICAN Emergency Light System, Glow (3310ELS)
- LUMAPRO LUMAPRO 2 LED Lamps, Emergency Light (19L031)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- ALEDDRA G3 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G3-15W-35K)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- Killark Emergency Lights