Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26AXG
Zoro # G3414381
original price:
$622.58
26% off
new price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Ceiling
- Housing Material Polyester
- Emergency Battery Backup No
- Width (In.) 4.22
Product Information
- Brand Killark
- MFR # NVSLCFG26AXG
- Zoro # G3414381
- UPC # 783936070568
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Width (In.) | 4.22 |
Nominal Width | 4 35/64 in |
Length (In.) | 4.22 |
Dia. (In.) | 4.75 |
Nominal Height | 6 11/32 in |
Height (In.) | 6.34 |
Overall Height | 6 3/8 in |
Overall Width | 4 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Lamp Watts 1 W, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- APOLLO TOOLS Flashlight Mr. 7-Hands (DT1719)
- ILC Replacement for Philips Pl-t 26w/35/4p/alto replacement light bulb lamp (PL-T 26W/35/4P/ALTO PHILIPS)
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- HUBBELL LIGHTING Hubbell Outdoor Dual Head Remote LED Fixture, Use with CU2W, Outdoor, Grey (CWRD)
- ALEDDRA G2 Emergency LED T8, 15W, 3500K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-35K)
- DUAL-LITE LED Emg Lght, Thrmpl, Lth Irn Phsp, 12W, LED (DYN12I-4X-06L)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- Killark Emergency Lights