Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG26AAG
Zoro # G1446706
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Pendant
- Housing Material Polyester
- Lamp Quantity 1
- Description/Special Features Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents
Product Information
- Brand Killark
- MFR # NVSLCFG26AAG
- Zoro # G1446706
- UPC # 783936070360
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Width (In.) | 4.22 |
Nominal Width | 4 17/32 in |
Length (In.) | 4.22 |
Nominal Height | 6 35/64 in |
Dia. (In.) | 7.26 |
Height (In.) | 6.55 |
Overall Height | 8 in |
Overall Width | 4 1/2 in |
Overall Length | 7 1/4 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 12-80V DC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/11430 32 GEB WH (DSBDDROP)
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- GE LAMPS GE LIGHTING 200W, PAR56 Incandescent Sealed Beam Light Bulb (200PAR-30V)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Interior Lights) (RSLJ57B)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- MAXLITE Led Shop Light Wht 23W (SL2-48231-50)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- ALEDDRA G2 Emergency LED T8, 15W, 3500K, 4ft, 25PK (LLT-4-EM-T8-G2-15W-35K)
- LITHONIA LIGHTING Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width (ELM6L UVOLT LTP SDRT)
- Killark Emergency Lights