Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG25GBG
Zoro # G2615261
original price:
$667.89
23% off
new price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Wall
- Housing Material Polyester
- IP Rating 66
- Series NVSL
Product Information
- Brand Killark
- MFR # NVSLCFG25GBG
- Zoro # G2615261
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Height (In.) | 7.96 |
Dia. (In.) | 7.26 |
Nominal Length | 7 17/64 in |
Nominal Width | 4 35/64 in |
Length (In.) | 4.22 |
Width (In.) | 7.26 |
Nominal Height | 7 31/32 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Width | 4 1/2 in |
Overall Length | 7 1/4 in |
Overall Height | 8 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F6T5/CW (F6T5/CW)
- ILC Replacement for Hatco GLO RAY Food Warmer replacement light bulb lamp (GLO RAY FOOD WARMER HATCO)
- LIGHT EFFICIENT DESIGN LED High Bay Fixture, 300W, Replaces 1000W (LED-9300-50K)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EVHC12)
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- ECOGECKO EcoGecko 75008 Aromatherapy Essential Aroma Oil Diffuser with Color Changing LED Lights (75008)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- LITHONIA LIGHTING LED Emergency Light (EU2C HO M6)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- Killark Emergency Lights