Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG25ABG
Zoro # G3102705
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Wall
- Housing Material Polyester
- Fixture Wattage 1
- Flashes per Minute 420 Microflashes
Product Information
- Brand Killark
- MFR # NVSLCFG25ABG
- Zoro # G3102705
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Height (In.) | 7.96 |
Dia. (In.) | 7.26 |
Nominal Length | 7 17/64 in |
Width (In.) | 7.26 |
Nominal Width | 4 35/64 in |
Nominal Height | 7 31/32 in |
Length (In.) | 4.22 |
Overall Width | 4 1/2 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 8 in |
Overall Length | 7 1/4 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Wall Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- WESTGATE LSS-4FT-34W-MCTPHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-34W-MCTP)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- CHLORIDE Arch Emergency Ligth, Alum, , 24W, LED (PLACEMBZ)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRD)
- BIG BEAM Emergency Light, LED, 120/277V, 18W, Beige (LS2SC12N7)
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- ALEDDRA G2 3CCT Emergency LED T8, 8W, 4-ft (LLT-2-EM-T8-G2-8W-3CCT)
- LITHONIA LIGHTING Remote Head (ERE GY T WP SQ M12)
- Killark Emergency Lights