Shop All Emergency Lights
Killark
Hazard Location Fixtures
Mfr # NVSLCFG25AAG
Zoro # G3406907
original price:
$611.33
25% off
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Pendant
- Housing Material Polyester
- Ambient Temp. Range -40 Degrees to 104 Degrees F
- Dia. (In.) 4.75
Product Information
- Brand Killark
- MFR # NVSLCFG25AAG
- Zoro # G3406907
- UPC # 783936070315
- Country of Origin Multiple
- Category Emergency Lights
Dimensions
Dia. (In.) | 4.75 |
Length (In.) | 4.22 |
Height (In.) | 6.55 |
Width (In.) | 4.22 |
Nominal Width | 4 17/32 in |
Nominal Height | 6 35/64 in |
Nominal Size - Fixtures | 1/2 ft x 1/2 ft |
Overall Height | 5 1/2 in |
Overall Width | 17 1/2 in |
Overall Length | 5 1/2 in |
Description
Hazardous Location Signal Light, LED Lamp Type, Lamp Quantity 1, Fixture Wattage 1, Voltage 120-240V AC, Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Amber Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents, No Lamp Included, Ambient Temp. Range -40 Degrees to 104 Degrees F, Housing Material Polyester, Powder Epoxy Paint Housing Finish, Pendant Mounting, Includes Guard, Marine Rated (US Only), NEMA 4X, CSA Enclosure Type 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Motion Light, 240Deg.Viewing Angle, Bronze (2LBN2)
- ILC Replacement For BULBRITE MV250DX HID HIGH INTENSITY DISCHARGE MERCURY BT SHAPE 2PK (2PAK:WW-0S6U-2)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Black, 120-277V, With Photocell (65/661)
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- KILLARK KILLARK LED Lamps, Hazardous Location Signal Light (NVSLCFG25RAG)
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4BK-H-ND)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP SDRT)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- COMPASS Emergency Light, LED, Shielded, Wet Loc (CU2SO)
- Killark Emergency Lights